LED Emg Lght, Thrmpl, Lth Irn Phsp, 12W, LED

  • Mfr # DYN12I-4X-06L

  • Zoro # G802684139


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
Gray
Includes
Bracket, Universal Mounting Plate
IP Rating
66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYN12I-4X-06L
Zoro #
G802684139
UPC #
782520867898
Country of Origin
China

Dimensions

Overall Height
11 1/2 in
Manufacturers Warranty Length
5 yr
Recommended Mounting Height
9 ft
Overall Width
9 3/4 in
Overall Length
6 in

Details

Item
LED Emergency Light
Lighting Technology
LED
Housing Material
Plastic
Housing Color
Gray
Includes
Bracket, Universal Mounting Plate
IP Rating
66
Standards
NEMA 4X, NFPA 101, NFPA 70, UL924
Number of Lamp Heads
2
Current
0.04 A, 0.05 A
Battery Voltage
120 V AC
Self Diagnostics
Yes
Compatible Remote Head
784H85
Lamp Head Shape
Round
Battery Recharge Time
24 hr
Number of Bulbs
2
Diagnostic Testing Function
Self Diagnostics/Remote Test
Minimum Operating Temperature
122 Degrees F
Adjustable Lamp Heads
Yes
Input Voltage
120V AC
Emergency Battery Backup
Yes
Features
Corrosion Resitant, Micro-Controller Based 3-Stage Charger
Remote Capable
Yes
Emergency Wattage
24 W
Compliance Type
None
Battery Chemistry
Lithium Iron Phosphate
Housing Finish
UV Stabilized
Lamp Output
1,028 lm
Fixture Wattage
12 W
CA Title 20 Compliant
Yes
Lamp Color Temperature
5000K
Environmental Rating
Wet Location Rated
Lamp Head Location
Bottom
Bulb Included
Yes
NEMA Rating
NEMA 4X
Lamp Wattage
12 W
Series
Dynamo
Maximum Operating Temperature
50 Degrees F
Emergency Illumination Time
90 min

Description

LED Emergency Light, Lighting Technology LED, Battery Chemistry Lithium Iron Phosphate, Number of Lamp Heads 2, Features Corrosion Resitant, Micro-Controller Based 3-Stage Charger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.