Zoro Homepage

LED Industrial Emer Light/Exit Combo Dbl Face Red/White 6W 120-277v

  • Mfr # DYNCDRW6

  • Zoro # G2217669


product price: $544.99
/ea
Free Shipping & Returns

Key Features

LED Color - Emergency Lighting and Exit Signs
White
Standards
CSA;UL
Mounting
Surface
Battery Type
Lithium Iron Phosphate
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYNCDRW6
Zoro #
G2217669
UPC #
782520870010
Country of Origin
China

Details

LED Color - Emergency Lighting and Exit Signs
White
Item
Dual-Lite Dynamo Combo LED Exit/Emergenc
Standards
CSA;UL
Mounting
Surface
Battery Type
Lithium Iron Phosphate
Frequency
60 Hz
Operation
Emergency Operation
Environment
Wet Location
Number Of Lamps
2
Series
DYNC
Wording On Sign
EXIT
Finish
Powder Coated

Description

Dual-Lite Dynamo Combo LED Exit/Emergenc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.