Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Industrial Emer Light/Exit Combo Sgl Face Red/White 6W 120-277v

  • Mfr # DYNCSRW6

  • Zoro # G2217571


product price: $688.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Iron Phosphate
Lighting Technology
LED
Housing Color
White
Standards
NFPA 101, NFPA70, OSHA, UL
Includes
Canopy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYNCSRW6
Zoro #
G2217571
UPC #
782520869991
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr, LED Lifetime
Overall Width
15 1/2 in
Overall Height
13 1/2 in
Overall Depth
4 in
Recommended Mounting Height
12 ft

Details

Battery Chemistry
Lithium Iron Phosphate
Lighting Technology
LED
Item
Exit Sign with Emergency Lights
Housing Color
White
Standards
NFPA 101, NFPA70, OSHA, UL
Includes
Canopy
Voltage
120/277V AC
Housing Material
Aluminum
Current
0.1 A
Lamp Head Light Source
LED
Fixture Wattage
6 W
Compliance Type
Chicago Approved
Remote Capable
No
Self Diagnostics
Yes
Housing Finish
Powder Coated
Recommended Single Fixture Spacing
16 ft
Number of Lamp Heads
2
Environmental Rating
Wet Location Rated
Diagnostic Testing Function
Self Diagnostics/Remote Test
Lamp Head Shape
Round
NEMA Rating
NEMA 4X
Background Color
White
Number of Bulbs
6
Emergency Battery Backup
Yes
Directional Indicators
Universal Field Selectable Chevrons
Text Color
Red
Maximum Operating Temperature
-22 Degrees F
Battery Recharge Time
24 hr
Lamp Head Location
Bottom
IP Rating
66
Number of Faces
1
Application
Washdown
Emergency Illumination Time
90 min
Series
DYNC
CA Title 20 Compliant
Yes
Lamp Wattage
3 W
Minimum Operating Temperature
122 Degrees F

Description

Dual-Lite Dynamo Combo LED Exit/Emergenc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.