Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Photoluminescent Single-Face Exit Sign, Green, 100FT Viewing Distance

  • Mfr # DPLP100SG

  • Zoro # G2217492


product price: $216.99
/ea
Free Shipping & Returns

Key Features

LED Color - Emergency Lighting and Exit Signs
Green
Standards
UL 924 Listed;NFPA 70 (National Electrical Code);NFPA 101 (Life Safety Code);OSHA
Mounting
Wall Mount;Ceiling Mount
Wording On Sign
EXIT
Number of Faces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPLP100SG
Zoro #
G2217492
UPC #
782520871055
Country of Origin
United States

Details

LED Color - Emergency Lighting and Exit Signs
Green
Item
Dual-Lite Photoluminescent Exit Sign,AB
Standards
UL 924 Listed;NFPA 70 (National Electrical Code);NFPA 101 (Life Safety Code);OSHA
Mounting
Wall Mount;Ceiling Mount
Wording On Sign
EXIT
Number of Faces
1
Series
DPL
Environment
Wet Location
Construction
ABS Thermoplastic

Description

Dual-Lite Photoluminescent Exit Sign,AB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.