Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Lamp for LMW40I-FX

  • Mfr # 0110157

  • Zoro # G4477182


product price: $15.39
/ea

Key Features

Bulb Base Type
Screw Terminals
Bulb Shape
PAR36
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0110157
Zoro #
G4477182
UPC #
782520853402
Country of Origin
China

Dimensions

Max Overall Bulb Length
2-3/4"
Max. Overall Bulb Length
2-3/4"

Details

Item
Halogen Bulb
Bulb Base Type
Screw Terminals
Bulb Shape
PAR36
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Light Appearance
3000 to 3999K, Warm White
Bulb Type
Reflector
High Output
No
Three-Way
No
Indoor/Outdoor Usage
Indoor/Outdoor
Rough Service
No
Lighting Technology
Halogen
Bulb Min. Starting Temp.
10 Degrees C
Average Bulb Life
200 hr.
Bulb Power Source
Direct Wired
Bulb Color Temp.
3000K
Shatter-Resistant
No
Bulb Technology
Halogen
Bulb Minimum Starting Temperature
50 Degrees F
For Use With
Dual-Lite Emergency Lights
Color Tuning
No
Light Color
White

Description

Halogen Bulb, Bulb Base Type Screw Terminals, Bulb Housing Glass, Bulb Shape PAR36, Color Temperature 3000K, Shatter-Resistant No, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor/Outdoor, Bulb Minimum Starting Temperature 50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.