Replacment Batt, 12.8V, 1.5Ah, JST VHR-3N

  • Mfr # BATT-PACK 12.8V 1.5Ah 19.2Wh 4 CELL DYN

  • Zoro # G302670595


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Capacity - Batteries
1.5 Ah
Height
3/4 in
Width
1 1/4 in
Depth
2 1/4 in
Voltage
12.8 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BATT-PACK 12.8V 1.5Ah 19.2Wh 4 CELL DYN
Zoro #
G302670595
UPC #
-
Country of Origin
China

Dimensions

Height
3/4 in
Width
1 1/4 in
Depth
2 1/4 in
Overall Height
3/4 in
Overall Depth
2 1/4 in
Overall Width
1 1/4 in

Details

Capacity - Batteries
1.5 Ah
Item
Replacement Battery
Voltage
12.8 V
Voltage - Emergency Lighting and Exit Signs
12.8 V
Rechargeable Up To
1 yr
Recharge Time
24 hr
For Use With
DYN6I
Item - Emergency Lighting and Exit Signs
Battery
Battery Capacity
1.5 Ah
Compatible Mfr. Model Number
DYN6I

Description

Replacement Battery, Battery Capacity 1.5 Ah, Recharge Time 24 hr, Voltage 12.8 V, Compatible Mfr. Model Number DYN6I, Overall Depth 2 1/4 in, Overall Height 3/4 in, Overall Width 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.