Replacment Batt, 2.4V, 1500mAh, Crimp

  • Mfr # ASSY-BATT NIMH 1500MAH 2.4V AA HI TEMP

  • Zoro # G402492516


product price:  $12.15
/ea

Key Features

Item - Emergency Lighting and Exit Signs
Battery
Width
1 1/4 in
Height
3/4 in
Voltage - Emergency Lighting and Exit Signs
2.4 V
Terminal Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASSY-BATT NIMH 1500MAH 2.4V AA HI TEMP
Zoro #
G402492516
UPC #
782520869434
Country of Origin
China

Dimensions

Width
1 1/4 in
Height
3/4 in
Depth
2 1/4 in
Overall Width
1 1/4 in
Overall Height
3/4 in
Overall Depth
2 1/4 in

Details

Item - Emergency Lighting and Exit Signs
Battery
Voltage - Emergency Lighting and Exit Signs
2.4 V
Terminal Type
Crimp
Battery Chemistry
Nickel Metal Hydride
Recharge Time
24 hr
Item
Replacement Battery
Capacity - Batteries
1,500 mAh
For Use With
EV4D-02L, EV4DI-02L
Compatible Mfr. Model Number
EV4D-02L, EV4DI-02L
Battery Capacity
1,500 mAh
Voltage
2.4 V

Description

Replacement Battery, Battery Chemistry Nickel Metal Hydride, Battery Capacity 1,500 mAh, Recharge Time 24 hr, Voltage 2.4 V, Crimp Terminal Type, Compatible Mfr. Model Number EV4D-02L, EV4DI-02L, Overall Depth 2 1/4 in, Overall Height 3/4 in, Overall Width 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.