Zoro Homepage
This item is Discontinued.
Dual-Lite Single Remote Head Black 6V 5W CPRSB0605

Single Remote Head Black 6V 5W (Discontinued)

  • Mfr # CPRSB0605
  • Zoro # G3206957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPRSB0605
Zoro #
G3206957
UPC #
-
Country of Origin
China

Details

Item
Single Remote Head Black 6V 5W

Description

Single Remote Head Black 6V 5W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.