Zoro Homepage
This item is Discontinued.
Dual-Lite Striplight, LED 4 ft., 35K, 120-277V CSL4-4035

Striplight, LED 4 ft., 35K, 120-277V (Discontinued)

  • Mfr # CSL4-4035
  • Zoro # G6373162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSL4-4035
Zoro #
G6373162
UPC #
785311274424
Country of Origin
Unknown

Details

Item
Striplight,LED 4 ft.,35K,120-277V

Description

Striplight,LED 4 ft.,35K,120-277V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.