Zoro Homepage
This item is Discontinued.
Dual-Lite Wet Location Remote Head, 1 Lamp, 6V, 5W OCR-S-W-0605

Wet Location Remote Head, 1 Lamp, 6V, 5W (Discontinued)

  • Mfr # OCR-S-W-0605
  • Zoro # G6493203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCR-S-W-0605
Zoro #
G6493203
UPC #
782520861292
Country of Origin
China

Dimensions

Length
5 in
Height
6 in
Width
4 1/2 in
Length (Straight Wireway)
5 in

Details

Item
Wet Location Remote Head
Lighting Technology
Halogen
Mounting
Wall Mount
Standards
UL Listed
Housing Color - Emergency Lighting and Exit Signs
White
Bulb Technology
Halogen
Lamp Watts - Emergency Lighting and Exit Signs
5.0
Voltage - Emergency Lighting and Exit Signs
6
Item - Emergency Lighting and Exit Signs
Wet Location Remote Head
Number of Lamps
1
Housing Material - Emergency Lighting and Exit Signs
Aluminum
Adjustable
Yes

Description

Wet Location Remote Head, Lighting Technology Halogen, 1 Number of Lamps, Adjustable Yes, UL Listed Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.