Wet Location Remote Head, LED, Black
Mfr # EVODB
Zoro # G6493142
product price: $94.45
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Housing Material
Die-Cast Aluminum
Housing Color
Black
Mounting
Ceiling, Wall
Standards
Suitable for Wet Locations
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVODB
Zoro #
G6493142
UPC #
782520866259
Country of Origin
China
Dimensions
Width
5 in
Height
5 in
Length
5 in
Details
Item
Wet Location Remote Head
Lighting Technology
LED
Housing Material
Die-Cast Aluminum
Housing Color
Black
Mounting
Ceiling, Wall
Standards
Suitable for Wet Locations
Housing Material - Emergency Lighting and Exit Signs
Aluminum
Item - Emergency Lighting and Exit Signs
Wet Location Remote Head
Optional Guard
No
Voltage - Emergency Lighting and Exit Signs
4.8
Number of Lamps
2
Adjustable
Yes
Lamp Watts - Emergency Lighting and Exit Signs
1.0 W
Bulb Technology
LED
Housing Color - Emergency Lighting and Exit Signs
Black
Input Voltage
4.8
Lamp Watts
1
Lamp Type
Led
Description
Wet Location Remote Head, Lighting Technology LED, 2 Number of Lamps, Adjustable Yes, Suitable for Wet Locations Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.