Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HF Eagle ES800 Series 36V Single Lithium Charger

  • Mfr # ES0800-36V003

  • Zoro # G822600287


product price: $658.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES0800-36V003
Zoro #
G822600287
UPC #
738562003459
Country of Origin
Unknown

Description

HF Eagle ES800 Series 36V Single Lithium Charger For Marine, Golf, Aerial, Emergency Services, Floor Scrubbers, and more. Applications: Marine: Connect to our PROView Link app to choose the right algorithm for your Lithium, AGM, or Lead Acid batteries and more. Golf & LSV: Pair our portable charger with our 7.5 ft. interchangeable connector cables. We offer options for most major cart manufacturers. Our PVL app allows you to choose the algorithm for your battery(s) chemistry. Aerial Equipment: Our chargers work with most Scissor and Boom Lifts, as well as various carts and burden carriers' manufacturers. Emergency Services: First Responders & Warning Systems depend on our chargers to keep their batteries charged and conditioned for use when needed. Floor Scrubbers: Rugged and Waterproof to work in any Janitorial/Industrial environment. Your Equipment: The Eagle Series HF (ES800) is the perfect choice for any application requiring a Powerful, Durable, Waterproof Charger with Advanced Data Monitoring & Logging capabilities, with selectable algorithms all accessible via our free-to-download PROView Link App. Features: Portable and Onboard Options Output: 800W - 24VDC 33.3A, 36VDC 22.48VDC, & 48VDC 16.7A AC Universal Input (85-270 VAC 50/60HZ) CAN Capable PROView Link App Enabled to receive over-the-air updates and more Dimensions: L10" x W7.15" x H4" Weight: 11 LBS Developed to be interleaved for higher output requirements US Designed and Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.