Zoro Homepage
This item is Discontinued.
Dual Pro Lithium Battery Gauge Dual Round Display W2 Ct'S BFGDUALLITH

Lithium Battery Gauge Dual Round Display W2 Ct'S (Discontinued)

  • Mfr # BFGDUALLITH
  • Zoro # G108764931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFGDUALLITH
Zoro #
G108764931
UPC #
738562002797
Country of Origin
Unknown

Description

Lithium Battery Gauge Dual Round Display with 2 Current Transducers The most advanced and reliable battery gauge on the market Each Lithium Battery Gauge includes a Current Transducer CT What does this mean for you Accurate realtime state of charge reading Typical gauges cannot precisely detect lithium battery levels as they chargedischarge The CT allows the gauge to accurately track amphours in and amphours out PROView Link is a mobile app that allows you to monitor and manage the condition of your batteries From your smart device you can View realtime data as charging is in process Review charging data history up to 200 Cycles Know if your equipment is fully charged or where it is in the process See exactly when a charger was plugged Features Accurately displays battery statecharge status PROView Link compatible PROView Link is a mobile app that allows you to monitor and manage the condition of your batteries Easy installation Durable and waterresistant Easy to read colorcoded LEDs Uses intuitive technology to adapt to a wide range of applications All units include a Current Transducer CT Common Applications Watercraft Golf Carts Utility Vehicles Aerial Lifts Lift Trucks Scrubbers Lawn Equipment Emergency Vehicles and more This product may not be returned to the original point of purchase Please contact the manufacturer directly with any issues or concerns

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.