Zoro Homepage

Professional Series Battery Charger - 60A - 4-15A-Banks - 12V

  • Mfr # PS4

  • Zoro # G4635803


product price: $746.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS4
Zoro #
G4635803
UPC #
738562000724
Country of Origin
Unknown

Description

Professional Series Battery Charger - 60A - 4-15A-Banks - 12V-48V The Professional Series chargers have set the standard in the marine industry for more than a decade. They are known as the safest, most reliable, and best performing battery chargers in the industry. Across a broad range of fishing and recreational boats, Pro Charging Systems keeps boaters on the water longer while extending the life of their batteries. Dual ProTM charging technology has been and continues to be the choice of over 50 boat manufacturers and professional fishermen on the B.A.S.S. and FLW tournament circuit. Battery Charging System Designed for Use On Land and in Fresh and Salt Water The Green Charger: Totally Repairable Not a Throw-Away Unmatched Performance, Reliability, Safety and Quality TROUBLE FREE Just Plug It In and Forget It! Join Over 750,000 of Our Satisfied Customers! Fully Automatic and Totally Waterproof Features: Approved for Wet Cell and AGM batteries Models also available for Gelled Electrolyte batteries Designed for use in fresh and saltwater DeltaVolt Intuitive Charging Technology Waterproof, dependable, rugged construction Independent outputs Fully automatic / multi stage charging Zero spark technology Battery maintenance mode On-board diagnostic codes Temperature compensated Advanced microprocessor controlled Battery systems available: 12V 48V LED lights indicate the state of charge Reverse polarity protected No installation restrictions FCC Parts A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.