Zoro Homepage

RealPRO Series Battery Charger - 12A - 2-6A-Banks - 12V/24V

  • Mfr # RS2

  • Zoro # G4656532


product price: $216.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS2
Zoro #
G4656532
UPC #
738562000540
Country of Origin
China

Description

RealPRO Series Battery Charger - 12A - 2-6A-Banks - 12V/24V RealPro Series battery chargers (formerly Recreation Series) are an affordable, reliable and safe battery charging system designed for everyday use. The system is engineered for users who need a charging system on an occasional basis and may not want or need the capabilities of a heavier duty and higher amperage product. It is designed for use in many types of applications including bass boats, runabouts, pontoon boats, other watercraft, automobiles, ATVs, golf carts and other similar uses. The system delivers sophisticated capabilities and superior value to customers. Battery Charging Systems Designed for Everyday Applications Affordable, Reliable and Safe Unmatched Performance, Reliability, Safety and Quality TROUBLE FREE Just Plug It In and Forget It! Join Over 750,000 of Our Satisfied Customers! Wide Variety of Applications Universal Input (100-240 VAC 50/60HZ) Features: Approved for Wet Cell and Absorbed Glass Mat (AGM) batteries Designed for use in fresh and salt water Dependable, rugged construction and waterproof Independent outputs and fully automatic Battery maintenance mode Two year warranty DC charge cables = 5ft and AC power cord = 3ft Approved and meets ISO 8846 Marine standards Models available to charge 12-24V systems LED lights indicate Each Battery s state of charge Reverse polarity protected and no installation restrictions Ignition protected (US Coast Guard 33 CFR 183.410) FCC 15 Parts A and B Interference Compliant May be used in many types of sporting applications including: Bass Boats Runabouts Pontoons Automobiles ATVs Golf Carts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.