Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dualie 2AA Flashlight, Yellow 175 lm

  • Mfr # 67751

  • Zoro # G6299312


product price: $44.19
/ea

Key Features

Number of Batteries
2
Body Color
Yellow
Rechargeable
No
Includes
(2) "AA" batteries, Pocket Clip
Maximum Lumens Output
175 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67751
Zoro #
G6299312
UPC #
080926677517
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Length
6.1

Details

Item
DualieĀ® 2AA Flashlight
Number of Batteries
2
Body Color
Yellow
Rechargeable
No
Includes
(2) "AA" batteries, Pocket Clip
Maximum Lumens Output
175 lm
Flashlight Body Material
Polymer Resin
Water Penetration Rating
IPX4
Lumens
175/115
Weight with Batteries
3.9 oz
Light Output Modes
High / Low
Special Light Output Mode
No Special Light Output
Switch Type
Push Button
Lens Material
Polycarbonate
Safety Rated
Not Safety Rated
Standards
All Performance Claims Tested to ANSI/PLATO FL1-2016 Standard, Meets Applicable European Community Directives
Battery Burn Time
15/24 hr
Drop Rating
2-meter
Bulb Technology
LED
Safety Rating
(approved for use with Energizer E91, Duracell MN1500 and Rayovac NO.815 alkaline batteries), CL I, ZN 0, IIC, Class I, II, Division 1, Groups A, B, C, D, E, F, G, Class III, Exia, T-Code: T4
Flashlight Battery Type
Alkaline
Peak Beam Intensity
3100
Lighting Technology
LED

Description

Streamlight, Number of Batteries 2, Rechargeable No, Lighting Technology LED, Weight with Batteries 3.9 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.