Zoro Homepage

Concentric Bushing, 0.1406" Bore, 0.55" L

  • Mfr # B1SS

  • Zoro # G508104719


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Overall Length
0.55 in
Bushing Outside Diameter
0.44 in
Adjustibliity
Concentric
Minimum Operating Temperature
-94 Degrees F
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SS
Zoro #
G508104719
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.55 in
Bushing Outside Diameter
0.44 in
Head Thickness
0.25 in
Wheel Mount Length
0.3 in
Bore Diameter
0.141 in
Size
1

Details

Item
Concentric Bushing
Adjustibliity
Concentric
Minimum Operating Temperature
-94 Degrees F
System of Measurement
Inch
Bushing Material
303 Stainless Steel
Maximum Operating Temperature
500 Degrees F
Series
DualVee

Description

Concentric Bushing, Adjustibliity Concentric, Bore Diameter 0.141 in, Bushing Material 303 Stainless Steel, Head Thickness 0.25 in, Overall Length 0.55 in, Series DualVee, Size 1, System of Measurement Inch, Wheel Mount Length 0.3 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Bushing Outside Diameter 0.44 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.