Zoro Homepage

Concentric Bushing, 0.75" Bore, 0.865" L

  • Mfr # 4PWBC

  • Zoro # G608104725


product price: $23.89
/ea

Key Features

Bushing Outside Diameter
0.88 in
Maximum Operating Temperature
500 Degrees F
Overall Length
0.865 in
Bushing Material
303 Stainless Steel
Head Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PWBC
Zoro #
G608104725
UPC #
-
Country of Origin
United States

Dimensions

Bushing Outside Diameter
0.88 in
Overall Length
0.865 in
Head Thickness
0.125 in
Size
4
Bore Diameter
0.75 in
Wheel Mount Length
0.74 in

Details

Item
Concentric Bushing
Maximum Operating Temperature
500 Degrees F
Bushing Material
303 Stainless Steel
Series
DualVee
System of Measurement
Inch
Minimum Operating Temperature
-94 Degrees F
Adjustibliity
Concentric

Description

Concentric Bushing, Adjustibliity Concentric, Bore Diameter 0.75 in, Bushing Material 303 Stainless Steel, Head Thickness 0.125 in, Overall Length 0.865 in, Series DualVee, Size 4, System of Measurement Inch, Wheel Mount Length 0.74 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Bushing Outside Diameter 0.88 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.