Zoro Homepage

Concentric Bushing, 6 mm Bore, 17.45 mm L

  • Mfr # MB2SS

  • Zoro # G708104717


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Maximum Operating Temperature
500 Degrees F
Bore Diameter
6 mm
Head Thickness
6.65 mm
Bushing Material
303 Stainless Steel
Bushing Outside Diameter
14.22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB2SS
Zoro #
G708104717
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
6 mm
Head Thickness
6.65 mm
Bushing Outside Diameter
14.22 mm
Overall Length
17.45 mm
Wheel Mount Length
10.8 mm
Size
2

Details

Item
Concentric Bushing
Maximum Operating Temperature
500 Degrees F
Bushing Material
303 Stainless Steel
Minimum Operating Temperature
-94 Degrees F
Series
DualVee
System of Measurement
Metric
Adjustibliity
Concentric

Description

Concentric Bushing, Adjustibliity Concentric, Bore Diameter 6 mm, Bushing Material 303 Stainless Steel, Head Thickness 6.65 mm, Overall Length 17.45 mm, Series DualVee, Size 2, System of Measurement Metric, Wheel Mount Length 10.8 mm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Bushing Outside Diameter 14.22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.