Concentric Bushing, 8 mm Bore, 19.1 mm L
Mfr # M3PWBC
Zoro # G708104731
product price: $27.99
/eaKey Features
Minimum Operating Temperature
-94 Degrees F
Bushing Material
303 Stainless Steel
Size
3
Adjustibliity
Concentric
Series
DualVee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M3PWBC
Zoro #
G708104731
UPC #
-
Country of Origin
United States
Dimensions
Size
3
Head Thickness
3.48 mm
Bushing Outside Diameter
19.05 mm
Bore Diameter
8 mm
Wheel Mount Length
15.62 mm
Overall Length
19.1 mm
Details
Item
Concentric Bushing
Minimum Operating Temperature
-94 Degrees F
Bushing Material
303 Stainless Steel
Adjustibliity
Concentric
Series
DualVee
Maximum Operating Temperature
500 Degrees F
System of Measurement
Metric
Description
Concentric Bushing, Adjustibliity Concentric, Bore Diameter 8 mm, Bushing Material 303 Stainless Steel, Head Thickness 3.48 mm, Overall Length 19.1 mm, Series DualVee, Size 3, System of Measurement Metric, Wheel Mount Length 15.62 mm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Bushing Outside Diameter 19.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.