Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concentric Bushing, 8 mm Bore, 25.09 mm L

  • Mfr # MB3SS

  • Zoro # G708104670


product price: $10.19
/ea

Key Features

Bushing Outside Diameter
19.05 mm
Bore Diameter
8 mm
Minimum Operating Temperature
-94 Degrees F
Maximum Operating Temperature
500 Degrees F
Size
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB3SS
Zoro #
G708104670
UPC #
-
Country of Origin
United States

Dimensions

Bushing Outside Diameter
19.05 mm
Bore Diameter
8 mm
Size
3
Head Thickness
9.47 mm
Overall Length
25.09 mm
Wheel Mount Length
15.62 mm

Details

Item
Concentric Bushing
Minimum Operating Temperature
-94 Degrees F
Maximum Operating Temperature
500 Degrees F
System of Measurement
Metric
Series
DualVee
Bushing Material
303 Stainless Steel
Adjustibliity
Concentric

Description

Concentric Bushing, Adjustibliity Concentric, Bore Diameter 8 mm, Bushing Material 303 Stainless Steel, Head Thickness 9.47 mm, Overall Length 25.09 mm, Series DualVee, Size 3, System of Measurement Metric, Wheel Mount Length 15.62 mm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Bushing Outside Diameter 19.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.