Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concentric Journal, 0.375" Hex, 1/4-28

  • Mfr # MJC0A

  • Zoro # G908104746


product price: $37.39
/ea

Key Features

Overall Length
1.45 in
Series
DualVee
Size
0
Hex Size
0.375 in
Journal Mount Thread
1/4-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJC0A
Zoro #
G908104746
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.45 in
Size
0
Hex Size
0.375 in
Journal Length
0.695 in
Journal Mounting Diameter
0.25 in
Wheel Mounting Diameter
0.157 in
Maximum Mounting Plate Thickness
0.375 in
Minimum Mounting Plate Thickness
0.125 in

Details

Item
Concentric Journal
Series
DualVee
Journal Mount Thread
1/4-28
Maximum Operating Temperature
500 Degrees F
Adjustibliity
Concentric
System of Measurement
Inch
Minimum Operating Temperature
-94 Degrees F
Wheel Mount Thread
8-32

Description

Concentric Journal, Adjustibliity Concentric, Journal Length 0.695 in, Journal Mount Thread 1/4-28, Journal Mounting Diameter 0.25 in, Maximum Mounting Plate Thickness 0.375 in, Minimum Mounting Plate Thickness 0.125 in, Overall Length 1.45 in, Series DualVee, Size 0, System of Measurement Inch, Wheel Mounting Diameter 0.157 in, Wheel Mount Thread 8-32, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Hex Size 0.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.