Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concentric Journal, 0.438" Hex, 1/4-28

  • Mfr # MJC1A

  • Zoro # G608104701


product price: $21.69
/ea

Key Features

Overall Length
1.54 in
Series
DualVee
Size
1
Journal Mount Thread
1/4-28
Journal Length
0.785 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJC1A
Zoro #
G608104701
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.54 in
Size
1
Journal Length
0.785 in
Hex Size
0.438 in
Minimum Mounting Plate Thickness
0.125 in
Wheel Mounting Diameter
0.187 in
Maximum Mounting Plate Thickness
0.375 in
Journal Mounting Diameter
0.25 in

Details

Item
Concentric Journal
Series
DualVee
Journal Mount Thread
1/4-28
Wheel Mount Thread
10-32
Adjustibliity
Concentric
System of Measurement
Inch
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-94 Degrees F

Description

Concentric Journal, Adjustibliity Concentric, Journal Length 0.785 in, Journal Mount Thread 1/4-28, Journal Mounting Diameter 0.25 in, Maximum Mounting Plate Thickness 0.375 in, Minimum Mounting Plate Thickness 0.125 in, Overall Length 1.54 in, Series DualVee, Size 1, System of Measurement Inch, Wheel Mounting Diameter 0.187 in, Wheel Mount Thread 10-32, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Hex Size 0.438 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.