Zoro Homepage

Concentric Journal, 0.563" Hex, 3/8-24

  • Mfr # MJC2A

  • Zoro # G808104747


product price: $27.39
/ea

Key Features

Overall Length
2.173 in
Series
DualVee
Size
2
Maximum Operating Temperature
500 Degrees F
Wheel Mount Thread
5/16-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJC2A
Zoro #
G808104747
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.173 in
Size
2
Maximum Mounting Plate Thickness
0.5 in
Wheel Mounting Diameter
0.375 in
Hex Size
0.563 in
Journal Mounting Diameter
0.375 in
Journal Length
1.109 in
Minimum Mounting Plate Thickness
0.187 in

Details

Item
Concentric Journal
Series
DualVee
Maximum Operating Temperature
500 Degrees F
Wheel Mount Thread
5/16-24
Adjustibliity
Concentric
Journal Mount Thread
3/8-24
Minimum Operating Temperature
-94 Degrees F
System of Measurement
Inch

Description

Concentric Journal, Adjustibliity Concentric, Journal Length 1.109 in, Journal Mount Thread 3/8-24, Journal Mounting Diameter 0.375 in, Maximum Mounting Plate Thickness 0.5 in, Minimum Mounting Plate Thickness 0.187 in, Overall Length 2.173 in, Series DualVee, Size 2, System of Measurement Inch, Wheel Mounting Diameter 0.375 in, Wheel Mount Thread 5/16-24, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Hex Size 0.563 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.