Zoro Homepage

Concentric Journal, 0.875" Hex, 1/2-20

  • Mfr # MJC4A

  • Zoro # G708104748


product price: $56.15
/ea

Key Features

Overall Length
3.068 in
Series
DualVee
Size
4
Maximum Mounting Plate Thickness
0.75 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJC4A
Zoro #
G708104748
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.068 in
Size
4
Maximum Mounting Plate Thickness
0.75 in
Journal Length
1.565 in
Hex Size
0.875 in
Wheel Mounting Diameter
0.59 in
Journal Mounting Diameter
0.5 in
Minimum Mounting Plate Thickness
0.375 in

Details

Item
Concentric Journal
Series
DualVee
System of Measurement
Inch
Adjustibliity
Concentric
Minimum Operating Temperature
-94 Degrees F
Wheel Mount Thread
1/2-20
Journal Mount Thread
1/2-20
Maximum Operating Temperature
500 Degrees F

Description

Concentric Journal, Adjustibliity Concentric, Journal Length 1.565 in, Journal Mount Thread 1/2-20, Journal Mounting Diameter 0.5 in, Maximum Mounting Plate Thickness 0.75 in, Minimum Mounting Plate Thickness 0.375 in, Overall Length 3.068 in, Series DualVee, Size 4, System of Measurement Inch, Wheel Mounting Diameter 0.59 in, Wheel Mount Thread 1/2-20, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Hex Size 0.875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.