Eccentric Bushing, 0.1406" Bore, 0.55" L
Mfr # BX1SS
Zoro # G508104740
product price: $8.19
/eaKey Features
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
Size
1
Minimum Operating Temperature
-94 Degrees F
Series
DualVee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BX1SS
Zoro #
G508104740
UPC #
-
Country of Origin
United States
Dimensions
Size
1
Bore Diameter
0.141 in
Wheel Mount Length
0.3 in
Overall Length
0.55 in
Head Width
0.438 in
Head Thickness
0.25 in
Details
Item
Eccentric Bushing
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
-94 Degrees F
Series
DualVee
Adjustibliity
Eccentric
Bushing Material
303 Stainless Steel
Eccentric Offset
0.012 in
Description
Eccentric Bushing, Adjustibliity Eccentric, Bore Diameter 0.141 in, Bushing Material 303 Stainless Steel, Head Thickness 0.25 in, Overall Length 0.55 in, Series DualVee, Size 1, System of Measurement Inch, Wheel Mount Length 0.3 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Head Width 0.438 in, Eccentric Offset 0.012 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.