Zoro Homepage

Eccentric Bushing, 0.157" Bore, 0.38" L

  • Mfr # 1PWBX

  • Zoro # G808104709


product price: $20.89
/ea

Key Features

Minimum Operating Temperature
-94 Degrees F
Head Thickness
0.08 in
Overall Length
0.38 in
Bore Diameter
0.157 in
Bushing Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PWBX
Zoro #
G808104709
UPC #
-
Country of Origin
United States

Dimensions

Head Thickness
0.08 in
Overall Length
0.38 in
Bore Diameter
0.157 in
Wheel Mount Length
0.3 in
Head Width
0.438 in
Size
1

Details

Item
Eccentric Bushing
Minimum Operating Temperature
-94 Degrees F
Bushing Material
303 Stainless Steel
Series
DualVee
Adjustibliity
Eccentric
Eccentric Offset
0.007 in
System of Measurement
Inch
Maximum Operating Temperature
500 Degrees F

Description

Eccentric Bushing, Adjustibliity Eccentric, Bore Diameter 0.157 in, Bushing Material 303 Stainless Steel, Head Thickness 0.08 in, Overall Length 0.38 in, Series DualVee, Size 1, System of Measurement Inch, Wheel Mount Length 0.3 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Head Width 0.438 in, Eccentric Offset 0.007 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.