Zoro Homepage

Eccentric Bushing, 0.25" Bore, 0.525" L

  • Mfr # 2PWBX

  • Zoro # G808104693


product price: $26.29
/ea

Key Features

Maximum Operating Temperature
500 Degrees F
Series
DualVee
Overall Length
0.525 in
System of Measurement
Inch
Minimum Operating Temperature
-94 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PWBX
Zoro #
G808104693
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.525 in
Wheel Mount Length
0.425 in
Size
2
Head Thickness
0.1 in
Head Width
0.562 in
Bore Diameter
0.25 in

Details

Item
Eccentric Bushing
Maximum Operating Temperature
500 Degrees F
Series
DualVee
System of Measurement
Inch
Minimum Operating Temperature
-94 Degrees F
Adjustibliity
Eccentric
Eccentric Offset
0.024 in
Bushing Material
303 Stainless Steel

Description

Eccentric Bushing, Adjustibliity Eccentric, Bore Diameter 0.25 in, Bushing Material 303 Stainless Steel, Head Thickness 0.1 in, Overall Length 0.525 in, Series DualVee, Size 2, System of Measurement Inch, Wheel Mount Length 0.425 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Head Width 0.562 in, Eccentric Offset 0.024 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.