Zoro Homepage

Eccentric Bushing, 0.3125" Bore, 0.74" L

  • Mfr # 3PWBX

  • Zoro # G308104674


product price: $32.19
/ea

Key Features

Minimum Operating Temperature
-94 Degrees F
Bushing Material
303 Stainless Steel
Overall Length
0.74 in
Bore Diameter
0.313 in
Eccentric Offset
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PWBX
Zoro #
G308104674
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.74 in
Bore Diameter
0.313 in
Size
3
Wheel Mount Length
0.615 in
Head Width
0.75 in
Head Thickness
0.125 in

Details

Item
Eccentric Bushing
Minimum Operating Temperature
-94 Degrees F
Bushing Material
303 Stainless Steel
Eccentric Offset
0.042 in
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
Adjustibliity
Eccentric
Series
DualVee

Description

Eccentric Bushing, Adjustibliity Eccentric, Bore Diameter 0.313 in, Bushing Material 303 Stainless Steel, Head Thickness 0.125 in, Overall Length 0.74 in, Series DualVee, Size 3, System of Measurement Inch, Wheel Mount Length 0.615 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Head Width 0.75 in, Eccentric Offset 0.042 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.