Zoro Homepage

Eccentric Bushing, 10 mm Bore, 29.9 mm L

  • Mfr # MBX4SS

  • Zoro # G608104688


product price: $19.59
/ea

Key Features

Eccentric Offset
1.52 mm
Adjustibliity
Eccentric
Size
4
Overall Length
29.9 mm
Minimum Operating Temperature
-94 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBX4SS
Zoro #
G608104688
UPC #
-
Country of Origin
United States

Dimensions

Size
4
Overall Length
29.9 mm
Wheel Mount Length
18.8 mm
Head Width
22 mm
Bore Diameter
10 mm
Head Thickness
11.1 mm

Details

Item
Eccentric Bushing
Eccentric Offset
1.52 mm
Adjustibliity
Eccentric
Minimum Operating Temperature
-94 Degrees F
Series
DualVee
Bushing Material
303 Stainless Steel
System of Measurement
Metric
Maximum Operating Temperature
500 Degrees F

Description

Eccentric Bushing, Adjustibliity Eccentric, Bore Diameter 10 mm, Bushing Material 303 Stainless Steel, Head Thickness 11.1 mm, Overall Length 29.9 mm, Series DualVee, Size 4, System of Measurement Metric, Wheel Mount Length 18.8 mm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Head Width 22 mm, Eccentric Offset 1.52 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.