Zoro Homepage

Eccentric Journal, 0.375" Hex, 1/4-28

  • Mfr # MJX0A

  • Zoro # G308104728


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.45 in
Size
0
Series
DualVee
Minimum Operating Temperature
-94 Degrees F
Eccentric Offset
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJX0A
Zoro #
G308104728
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.45 in
Size
0
Journal Length
0.695 in
Wheel Mounting Diameter
0.157 in
Journal Mounting Diameter
0.25 in
Maximum Mounting Plate Thickness
0.375 in
Minimum Mounting Plate Thickness
0.125 in
Hex Size
0.375 in

Details

Item
Eccentric Journal
Series
DualVee
Minimum Operating Temperature
-94 Degrees F
Eccentric Offset
0.01 in
Journal Mount Thread
1/4-28
Adjustibliity
Eccentric
System of Measurement
Inch
Maximum Operating Temperature
500 Degrees F
Wheel Mount Thread
8-32

Description

Eccentric Journal, Adjustibliity Eccentric, Journal Length 0.695 in, Journal Mount Thread 1/4-28, Journal Mounting Diameter 0.25 in, Maximum Mounting Plate Thickness 0.375 in, Minimum Mounting Plate Thickness 0.125 in, Overall Length 1.45 in, Series DualVee, Size 0, System of Measurement Inch, Wheel Mounting Diameter 0.157 in, Wheel Mount Thread 8-32, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Eccentric Offset 0.01 in, Hex Size 0.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.