Eccentric Journal, 0.563" Hex, 3/8-24
Mfr # MJX2A
Zoro # G108104676
product price: $44.99
/eaKey Features
Overall Length
2.173 in
Series
DualVee
Size
2
Minimum Operating Temperature
-94 Degrees F
Adjustibliity
Eccentric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJX2A
Zoro #
G108104676
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.173 in
Size
2
Journal Mounting Diameter
0.375 in
Minimum Mounting Plate Thickness
0.187 in
Journal Length
1.109 in
Hex Size
0.563 in
Wheel Mounting Diameter
0.375 in
Maximum Mounting Plate Thickness
0.5 in
Details
Item
Eccentric Journal
Series
DualVee
Minimum Operating Temperature
-94 Degrees F
Adjustibliity
Eccentric
Eccentric Offset
0.024 in
System of Measurement
Inch
Journal Mount Thread
3/8-24
Maximum Operating Temperature
500 Degrees F
Wheel Mount Thread
5/16-24
Description
Eccentric Journal, Adjustibliity Eccentric, Journal Length 1.109 in, Journal Mount Thread 3/8-24, Journal Mounting Diameter 0.375 in, Maximum Mounting Plate Thickness 0.5 in, Minimum Mounting Plate Thickness 0.187 in, Overall Length 2.173 in, Series DualVee, Size 2, System of Measurement Inch, Wheel Mounting Diameter 0.375 in, Wheel Mount Thread 5/16-24, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Eccentric Offset 0.024 in, Hex Size 0.563 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.