Zoro Homepage

Eccentric Journal, 0.75" Hex, 7/16-20

  • Mfr # MJX3A

  • Zoro # G808104716


product price: $62.59
/ea

Key Features

Overall Length
2.62 in
Size
3
Series
DualVee
Journal Mount Thread
7/16-20
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJX3A
Zoro #
G808104716
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.62 in
Size
3
Journal Mounting Diameter
0.437 in
Maximum Mounting Plate Thickness
0.625 in
Minimum Mounting Plate Thickness
0.25 in
Wheel Mounting Diameter
0.472 in
Journal Length
1.375 in
Hex Size
0.75 in

Details

Item
Eccentric Journal
Series
DualVee
Journal Mount Thread
7/16-20
System of Measurement
Inch
Eccentric Offset
0.042 in
Adjustibliity
Eccentric
Wheel Mount Thread
7/16-20
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-94 Degrees F

Description

Eccentric Journal, Adjustibliity Eccentric, Journal Length 1.375 in, Journal Mount Thread 7/16-20, Journal Mounting Diameter 0.437 in, Maximum Mounting Plate Thickness 0.625 in, Minimum Mounting Plate Thickness 0.25 in, Overall Length 2.62 in, Series DualVee, Size 3, System of Measurement Inch, Wheel Mounting Diameter 0.472 in, Wheel Mount Thread 7/16-20, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Eccentric Offset 0.042 in, Hex Size 0.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.