Zoro Homepage

Eccentric Journal, 0.875" Hex, 1/2-20

  • Mfr # MJX4A

  • Zoro # G308104766


product price: $65.69
/ea

Key Features

Overall Length
3.068 in
Series
DualVee
Size
4
Journal Length
1.565 in
Maximum Operating Temperature
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJX4A
Zoro #
G308104766
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.068 in
Size
4
Journal Length
1.565 in
Maximum Mounting Plate Thickness
0.75 in
Journal Mounting Diameter
0.5 in
Wheel Mounting Diameter
0.59 in
Hex Size
0.875 in
Minimum Mounting Plate Thickness
0.375 in

Details

Item
Eccentric Journal
Series
DualVee
Maximum Operating Temperature
500 Degrees F
Journal Mount Thread
1/2-20
Eccentric Offset
0.06 in
Minimum Operating Temperature
-94 Degrees F
Adjustibliity
Eccentric
System of Measurement
Inch
Wheel Mount Thread
1/2-20

Description

Eccentric Journal, Adjustibliity Eccentric, Journal Length 1.565 in, Journal Mount Thread 1/2-20, Journal Mounting Diameter 0.5 in, Maximum Mounting Plate Thickness 0.75 in, Minimum Mounting Plate Thickness 0.375 in, Overall Length 3.068 in, Series DualVee, Size 4, System of Measurement Inch, Wheel Mounting Diameter 0.59 in, Wheel Mount Thread 1/2-20, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Eccentric Offset 0.06 in, Hex Size 0.875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.