Zoro Homepage

Eccentric Journal, 1.25" Hex, 3/4-16

  • Mfr # MJX4XLA

  • Zoro # G008104677


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Overall Length
4.07 in
Size
4XL
Series
DualVee
Adjustibliity
Eccentric
Hex Size
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJX4XLA
Zoro #
G008104677
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.07 in
Size
4XL
Hex Size
1.25 in
Minimum Mounting Plate Thickness
0.75 in
Journal Mounting Diameter
0.75 in
Maximum Mounting Plate Thickness
1.125 in
Wheel Mounting Diameter
0.866 in
Journal Length
2.045 in

Details

Item
Eccentric Journal
Series
DualVee
Adjustibliity
Eccentric
Maximum Operating Temperature
500 Degrees F
Eccentric Offset
0.06 in
Wheel Mount Thread
3/4-16
System of Measurement
Inch
Journal Mount Thread
3/4-16
Minimum Operating Temperature
-94 Degrees F

Description

Eccentric Journal, Adjustibliity Eccentric, Journal Length 2.045 in, Journal Mount Thread 3/4-16, Journal Mounting Diameter 0.75 in, Maximum Mounting Plate Thickness 1.125 in, Minimum Mounting Plate Thickness 0.75 in, Overall Length 4.07 in, Series DualVee, Size 4XL, System of Measurement Inch, Wheel Mounting Diameter 0.866 in, Wheel Mount Thread 3/4-16, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Eccentric Offset 0.06 in, Hex Size 1.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.