Zoro Homepage

Guide Wheel, 1473 lbf Max Load Axial

  • Mfr # W4XXL

  • Zoro # G208104729


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Wheel Material
Carbon Steel
For Use With
Track
Minimum Operating Temperature
-22 Degrees F
Maximum Load Axial
1,473 lbf
Maximum Load Radial
3,215 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4XXL
Zoro #
G208104729
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
4XL

Details

Wheel Material
Carbon Steel
For Use With
Track
Minimum Operating Temperature
-22 Degrees F
Maximum Load Axial
1,473 lbf
Maximum Load Radial
3,215 lbf
Lubrication
Klubersynth UH1 14-151
Item
Guide Wheel
Maximum Operating Temperature
212 Degrees F
System of Measurement
Inch
Series
DualVee
Bearing Protection
Sealed
Vee Angle
90 Degrees

Description

Guide Wheel, Bearing Protection Sealed, For Use With Track, Lubrication Klubersynth UH1 14-151, Maximum Load Axial 1,473 lbf, Maximum Load Radial 3,215 lbf, Size 4XL, System of Measurement Inch, Series DualVee, Wheel Material Carbon Steel, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Vee Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.