Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Wheel, 28 lbf Max Load Axial

  • Mfr # W0

  • Zoro # G408104727


product price: $53.55
/ea

Key Features

Maximum Load Axial
28 lbf
Bearing Protection
Shielded
System of Measurement
Inch
Vee Angle
90 Degrees
Minimum Operating Temperature
-31 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0
Zoro #
G408104727
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
0

Details

Item
Guide Wheel
Maximum Load Axial
28 lbf
Bearing Protection
Shielded
System of Measurement
Inch
Vee Angle
90 Degrees
Minimum Operating Temperature
-31 Degrees F
Series
DualVee
Wheel Material
Carbon Steel
Lubrication
Klubersynth UH1 14-151
Maximum Load Radial
146 lbf
Maximum Operating Temperature
248 Degrees F
For Use With
Track

Description

Guide Wheel, Bearing Protection Shielded, For Use With Track, Lubrication Klubersynth UH1 14-151, Maximum Load Axial 28 lbf, Maximum Load Radial 146 lbf, Size 0, System of Measurement Inch, Series DualVee, Wheel Material Carbon Steel, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -31 Degrees F, Vee Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.