Zoro Homepage

Track, Carbon Steel, 37" L, 1.062" W

  • Mfr # T4370010

  • Zoro # G308061922


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Agency Compliance
AISI
Mounting Hole Size
0.344 in
For Use With
DualVee Guide Wheels
Mounting Hole from Shaft End
0.5 in
Rail Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4370010
Zoro #
G308061922
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Size
0.344 in
Overall Length
37 in
Overall Height
0.437 in
Overall Width
1.062 in
Size
4
Undercut Depth
0.125 in
Manufacturer Size
4

Details

Item
Track
Agency Compliance
AISI
For Use With
DualVee Guide Wheels
Mounting Hole from Shaft End
0.5 in
Rail Material
Carbon Steel
Mounting Hole Center to Center
4 in
Rail Finish
Hardened Steel
Series
DualVee
System of Measurement
Inch
Number of Mounting Holes
10
Edge Angle
90 Degrees
Rail Type
Slide
Standards
AISI
Mounting Hole Center to Shaft End
0.5 in

Description

Track, Overall Length 37 in, Overall Width 1.062 in, Overall Height 0.437 in, Rail Material Carbon Steel, Manufacturer Size 4, Number of Mounting Holes 10, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 4 in, Mounting Hole Center to Shaft End 0.5 in, Series DualVee, Mounting Hole Size 0.344 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.