Zoro Homepage

Track, Carbon Steel, 48.5" L, 0.437" W

  • Mfr # T1485025

  • Zoro # G108061870


product price: $97.99
/ea
Free Shipping & Returns

Key Features

For Use With
DualVee Guide Wheels
Mounting Hole Size
0.156 in
Agency Compliance
AISI
Rail Material
Carbon Steel
Rail Finish
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1485025
Zoro #
G108061870
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Size
0.156 in
Overall Width
0.437 in
Size
1
Overall Length
48.5 in
Overall Height
0.187 in
Undercut Depth
0.062 in
Manufacturer Size
1

Details

Item
Track
For Use With
DualVee Guide Wheels
Agency Compliance
AISI
Rail Material
Carbon Steel
Rail Finish
Hardened Steel
Mounting Hole from Shaft End
0.25 in
Mounting Hole Center to Center
2 in
Series
DualVee
System of Measurement
Inch
Number of Mounting Holes
25
Standards
AISI
Rail Type
Slide
Mounting Hole Center to Shaft End
0.25 in
Edge Angle
90 Degrees

Description

Track, Overall Length 48.5 in, Overall Width 0.437 in, Overall Height 0.187 in, Rail Material Carbon Steel, Manufacturer Size 1, Number of Mounting Holes 25, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 2 in, Mounting Hole Center to Shaft End 0.25 in, Series DualVee, Mounting Hole Size 0.156 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.