Zoro Homepage

Track, SS, 60.5" L, 0.437" W, 0.187" H

  • Mfr # T1SS605031

  • Zoro # G208061817


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Rail Finish
Hardened Steel
Rail Material
Stainless Steel
Mounting Hole from Shaft End
0.25 in
Mounting Hole Size
0.156 in
For Use With
DualVee Guide Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1SS605031
Zoro #
G208061817
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Size
0.156 in
Overall Height
0.187 in
Overall Width
0.437 in
Size
1
Overall Length
60.5 in
Manufacturer Size
1
Undercut Depth
0.062 in

Details

Item
Track
Rail Finish
Hardened Steel
Rail Material
Stainless Steel
Mounting Hole from Shaft End
0.25 in
For Use With
DualVee Guide Wheels
Agency Compliance
AISI
Mounting Hole Center to Center
2 in
Series
DualVee
System of Measurement
Inch
Number of Mounting Holes
31
Mounting Hole Center to Shaft End
0.25 in
Standards
AISI
Rail Type
Slide
Edge Angle
90 Degrees

Description

Track, Overall Length 60.5 in, Overall Width 0.437 in, Overall Height 0.187 in, Rail Material Stainless Steel, Manufacturer Size 1, Number of Mounting Holes 31, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 2 in, Mounting Hole Center to Shaft End 0.25 in, Series DualVee, Mounting Hole Size 0.156 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.