Zoro Homepage

Track, SS, 61" L, 1.062" W, 0.437" H

  • Mfr # T4SS610016

  • Zoro # G008061840


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Rail Material
Stainless Steel
For Use With
DualVee Guide Wheels
Rail Finish
Hardened Steel
Agency Compliance
AISI
Mounting Hole from Shaft End
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4SS610016
Zoro #
G008061840
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Size
0.344 in
Size
4
Overall Width
1.062 in
Overall Length
61 in
Overall Height
0.437 in
Manufacturer Size
4
Undercut Depth
0.125 in

Details

Item
Track
Rail Material
Stainless Steel
For Use With
DualVee Guide Wheels
Rail Finish
Hardened Steel
Agency Compliance
AISI
Mounting Hole from Shaft End
0.5 in
Mounting Hole Center to Center
4 in
System of Measurement
Inch
Number of Mounting Holes
16
Series
DualVee
Rail Type
Slide
Mounting Hole Center to Shaft End
0.5 in
Edge Angle
90 Degrees
Standards
AISI

Description

Track, Overall Length 61 in, Overall Width 1.062 in, Overall Height 0.437 in, Rail Material Stainless Steel, Manufacturer Size 4, Number of Mounting Holes 16, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 4 in, Mounting Hole Center to Shaft End 0.5 in, Series DualVee, Mounting Hole Size 0.344 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.