14 in x 14 in x 14 in Shipping Box, Kraft, Corrugate

  • Mfr # 9224460

  • Zoro # G104031532


product price:  $49.35
/ea

Key Features

Inside Length
14 in
Inside Width
14 in
Inside Height
14 in
Material
Corrugate
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9224460
Zoro #
G104031532
UPC #
75353103869
Country of Origin
United States

Dimensions

Inside Length
14 in
Inside Width
14 in
Inside Height
14 in
Inside LxWxH
14x14x14

Details

Item
Shipping Box
Material
Corrugate
Color
Kraft

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • 14 x 14 x 14 in. Cardboard Corrgugated Box - Case of 6
  • Case of 6
Specifications
  • Height: 14 in.
  • Width: 14 in.
  • Length: 14 in.
  • Material: Cardboard
  • Packing Tape Included: No
  • Country of Origin: United States
  • Weight: 6.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.