6 in. W X 9 in. L No. 0 Beige Padded Envelope
Mfr # 288123
Zoro # G016056128
product price: $0.97
/eaSold in multiples of 25 for $24.25
Key Features
Length
9 in
Width
8.5 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
288123
Zoro #
G016056128
UPC #
-
Country of Origin
United States
Dimensions
Length
9 in
Width
8.5 in
Details
Item
Padded Envelope
Color
Beige
Description
Lightweight yet durable Duck Brand Kraft Bubble Mailers help keep a variety of small items safe in the mail while being cost effective. These mailers are lined with bubble cushioning so you can have more padded protection for shipping valuables you do not want to bend or break in the mail. Available in a wide range of sizes, these mailers are perfect for books, crafts and other compact items.
- Lightweight yet durable Duck Brand Kraft Bubble Mailers help keep a variety of small items safe in the mail while being cost effective.
- These mailers are lined with bubble cushioning so you can have more padded protection for shipping valuables you do not
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.