Zoro Homepage

Brand Printed Design Color Duct Tape, Zebra

  • Mfr # DUC1398132RL

  • Zoro # G307199329


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Duct Tape Length
10 yd
Duct Tape Width
1.88"
Type
Duct Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUC1398132RL
Zoro #
G307199329
UPC #
75353034989
Country of Origin
United States

Dimensions

Duct Tape Length
10 yd
Duct Tape Width
1.88"

Details

Item
Brand Printed Design Color Duct Tape
Type
Duct Tape

Description

Printed duct tape with a decorative print is excellent for repairs, colorcoding, fashion, crafting and imaginative projects Great stretch and conformability hold tightly around corners, bends and curves It works on a variety of surfaces, including wood, vinyl, plastic, leather, metal and laminate Tape is made with heavyduty cotton mesh for highperformance strength Rubber adhesive offers excellent holding power Tape tears easily by hand without curling and conforms to uneven surfaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.