
BUBBLE BAGS 9 IN.X9 IN., 6PK
Mfr # 285386
Zoro # G616066589
product price: $14.99
/pk 6, $2.50/eaKey Features
Roll Length
0.75 ft
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
285386
Zoro #
G616066589
UPC #
75353121900
Country of Origin
China
Dimensions
Roll Length
0.75 ft
Details
Item
Bubble Bags
Material
Metal
Description
Duck 9 in. W X 0.75 ft. L Bubble Bags 6 pk
- When moving and in storage, your fragile objects need a little extra protection.
- To ensure your most delicate items receive the protection they deserve, slip them into Duck Brand Bubble Cushioned Bags for extra safety and cushioning.
- Tough enough to prote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.