Shop DUCK BRAND
See all product information
Create Account
Carpet Mounting Tape, Rubber, White, PK2
- Mfr # DUC286372
- Zoro # G922886857
product price:Â
$
25.95
/pk of 2, $12.98/ea
Key Features
Imperial Tape Width
1 7/8 in
Tape Type
Carpet Mounting Tape
Tape Resistance Properties
Mold-Resistant
Features
Carpet Installation, Holding, Repairs, Seaming
Tape Backing Material
Fiberglass Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUC286372
- Zoro #
- G922886857
- UPC #
- 075353071984
- Country of Origin
- United States
Dimensions
- Imperial Tape Width
- 1 7/8 in
- Tape Thickness
- 6 mil
- Imperial Tape Length
- 25 yd
- Fits Chest Size
- Carpet Installation, Holding, Repairs, Seaming
Details
- Tape Type
- Carpet Mounting Tape
- Tape Resistance Properties
- Mold-Resistant
- Features
- Carpet Installation, Holding, Repairs, Seaming
- Tape Backing Material
- Fiberglass Cloth
- For Use On
- Concrete, Stone, Vinyl, Wood
- Series
- Duck(R) Indoor/Outdoor Carpet Tape
- Item
- Carpet Mounting Tape
- Tape Tensile Strength
- 150 lb/in
- Minimum Tape Performance Temperature
- 50 Degrees F
- Maximum Tape Performance Temperature
- 200 Degrees F
- Common Industry
- General Maintenance and Repair
- Tape Adhesive Material
- Rubber
- UV Resistance
- Not UV-Resistant
- Flame Retardant
- Not Flame-Retardant
- Tape Color
- White
- Environment
- Indoor/Outdoor
Description
General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 25 yd, Imperial Tape Width 1 7/8 in, Series Duck(R) Indoor/Outdoor Carpet Tape, Tape Adhesive Material Rubber, Tape Backing Material Fiberglass Cloth, Tape Color White, Tape Thickness 6 mil, Carpet Mounting Tape, Maximum Tape Performance Temperature 200 Degrees F, Tape Tensile Strength 150 lb/in, Tape Resistance Properties Mold-Resistant, Carpet Mounting Tape, Minimum Tape Performance Temperature 50 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.