
Commercial Grade Packaging Tape, 3in Core, 1.88in x 54.6 yds, Clear
Mfr # 1362515
Zoro # G415960354
product price:Â $2.59
/ea
Sold in multiples of 4 for $10.36
Key Features
Tape Backing Material
Plastic
Tape Thickness
1.9 mil
Tape Width
1.88 in
Tape Length
54.6 yd
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1362515
Zoro #
G415960354
UPC #
-
Country of Origin
China
Dimensions
Tape Thickness
1.9 mil
Tape Width
1.88 in
Tape Length
54.6 yd
Tape Core Diameter
3 in
Details
Item
Packaging Tape
Tape Backing Material
Plastic
Tape Color
Clear
Tape Adhesive Strength
25-lb/in
Adhesive Material
Hot Melt Synthetic Rubber
Description
Duck Brand Standard Packing Tape is an easy and affordable solution for all your lightweight shipping, moving and storage needs. This packing tape is designed to seal boxes safely and securely to help prevent items inside from being damaged during delivery. Choose the clear tape for discreet packaging or storing. Plus, it comes in a variety of colors so you can help simplify your move without breaking the bank by color-coding your boxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.