
Duck 2 in. W X 55 in. L Tape Dispenser 1 pk
Mfr # 394600
Zoro # G7749573
product price: $16.45
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
394600
Zoro #
G7749573
UPC #
75353074817
Country of Origin
China
Description
Make taping up your package easier and more efficient with Duck Brand standard tape guns. Designed for comfort and ease of use, this tape gun features an adjustable tension control knob that makes it easy to apply your tape onto the box without any frustration or fatigue. Perfect for around the house or office, this packaging tape gun is the go-to tool for your packing, mailing or moving needs.
- • Durable for heavy duty performance
- • Holds 3 inch core tape with 2 inch x 3 inch width
- • Plastic handle
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.