Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duck 04149 0.75 in. x 66 ft. Black Electrical Tape

  • Mfr # 472886

  • Zoro # G703900444


product price: $23.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472886
Zoro #
G703900444
UPC #
-
Country of Origin
China

Description

Features
  • With Canister 7 Mil.
  • Color - Black.
  • Size - 0.75 in. x 66 ft.
  • Dimension - 0.94 x 0.31 x 0.33 in.
  • Item Weight - 0.13 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.