Shop DUCK BRAND
See all product information
Create Account
Duct Tape, 1.88 in.x15 yd., Neon Pink
- Mfr # 868088
- Zoro # G4071317
product price:
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Material
Polyethylene-Coated Cloth
Tensile Strength
22 lb/in
Color
Neon Pink
Width
1.88"
Thickness
9 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 868088
- Zoro #
- G4071317
- UPC #
- 075353035092
- Country of Origin
- United States
- Item
- Duct Tape,1.88 in.x15 yd.,Neon Pink
- Material
- Polyethylene-Coated Cloth
- Tensile Strength
- 22 lb/in
- Color
- Neon Pink
- Number of Adhesive Sides
- 1
Dimensions
- Width
- 1.88"
- Thickness
- 9 mil
- Length
- 15 yds
Description
Available in a vibrant assortment of colors, Duck Tape® brand duct tape is the simple solution for your toughest or most creative craft and DIY projects. Use Color Duck Tape® to coordinate and match your latest fix around the house, decorate and customize your space or even make a colorful Duck Tape® wallet or rose. With the same trusted quality and durability as original silver duct tape, you can even use it for heavy-duty outdoor use, gardening, bundling, labeling and color-coding.
- • Works on a variety of surfaces, including wood, vinyl, plastic, leather, metal and laminate.
- • Tears easily by hand for simple application.
- • Conforms to uneven surfaces.
- • Heavy duty strength and adhesion.
- • Great for decorating and craft applications.
- • Can also be used for color coding and identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.